DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7-1/2A Fast Acting Blade Plastic Fuse 12VDC 2PK

LITTELFUSE| Zoro #: G1043235| Mfr #: 11-0007

$3.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10.92mm
Series: MINGLO
In Line Fuseholder: 2FCY2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043235 Mfr #: 11-0007
Width: 10.92mmSeries: MINGLO
In Line Fuseholder: 2FCY2Fuse Speed: Fast Acting
Fuse Voltage Rating: 12VDCBody Style: Blade
Length: 7/16"Diameter: Not Applicable
Fuse Interrupt Rating: 1kA at 14VDCFuse Amps: 7-1/2A
Functionally Equal To: Bussmann BP/ATCIDElement: Single
Item: FuseColor Code: Brown
Depth: 3.81mmIndicating / Nonindicating: Indicating
Body Material: plasticRejection / Nonrejection: Nonrejection
Standards: ULCountry of Origin (subject to change): Mexico

Description

Fuse, 7-1/2A Fuse Amps, Indicating, MINGLO Series, 12VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 14VDC, Length 7/16 In., Width 10.92mm, Depth 3.81mm, Diameter Not Applicable, Color Code Brown, Standards UL, Functionally Equal To Bussmann BP/ATCID, Package Quantity 2

Reviews