Fuse Block, Automotive, 250A, 1 Pole

LITTELFUSE |Zoro #: G1538573|Mfr #: 298900

$8.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538573 Mfr #: 298900
Series: 298Max. Amps: 250
Mounting Style: Bolt DownFuse UL Class: CC
Height: 0.75"Length: 4.68"
AC Voltage Rating: Not RatedIndicating / Nonindicating: Nonindicating
Features: CoverItem: Fuse Block
DC Voltage Rating: 32VDCNumber of Poles: 1
Amperage Range: 1 to 250Fuse Type: Automotive
For Fuse Series: MEGAFuse Block Design: Covered
Width: 0.75"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series 298, Fuse Type Automotive, Max. Amps 250, Amperage Range 1 to 250, Number of Poles 1, For Fuse Series MEGA, Fuse UL Class CC, AC Voltage Rating Not Rated, DC Voltage Rating 32VDC, Fuse Block Design Covered, Mounting Style Bolt Down, Length 4.68 In., Width 0.75 In., Height 0.75 In., Features Cover

Product Reviews

Save 15% when you sign up for Z-mail.