KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Holder, Automotive, 30A, 1 Pole

LITTELFUSE| Zoro #: G1278392| Mfr #: AFH2

$4.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.20"
Series: AFH
Fuse UL Class: Not Class Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278392 Mfr #: AFH2
Width: 0.20"Series: AFH
Fuse UL Class: Not Class RatedFuse Block or Holder AC Voltage Rating: Not Rated
Wire Size: 10 AWGLength: 0.75"
For Fuse Size: 3/4" L x 3/4" WFuse Block or Holder DC Voltage Rating: 32VDC
Height: 0.73"Number of Poles: 1
Item: Fuse HolderFor Fuse Series: ATO
Mounting Style: PanelFuse Type: Automotive
Amp Range of Fuse Block or Holder: 25 to 30AIndicating / Nonindicating: Nonindicating
Fuse Block Design: Not ApplicableFuse Block or Fuse Holder Type: Fuse Holder
Country of Origin (subject to change): Mexico

Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 25 to 30A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, For Fuse Size 3/4 In. L x 3/4 In. W, Number of Poles 1, For Fuse Series ATO, Series AFH, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Panel, Wire Size 10 AWG, Height 0.73 In., Width 0.20 In., Length 0.75 In.

Reviews