Littelfuse
Powr-Speed Sqb Size 72 Flush Metric 350A
Mfr # PSR072FL0350Z
Zoro # G504376875
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 350A
- Speed Very Fast Acting
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
- Body Style Square
Explore More Products
- LITTELFUSE Fuse, Fast Acting, 350A, JLS Series, 600V AC, Not Rated, 3-3/8" L x 7-1/8" dia JLS350
- LITTELFUSE Fuse, Fast Acting, 250A, JLS Series, 600V AC, Not Rated, 3-3/8" L x 7-1/8" dia JLS250
- LITTELFUSE UL Class CC Fuse, Fast Acting, 3/4A, KLKR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia KLKR.750
- LITTELFUSE Fuse, Time Delay, 1-6/10A, KLDR Series, 600VAC, 300VDC, 1-1/2" L x 13/32" dia KLDR01.6
- LITTELFUSE Fuse, Fast Acting, 110A, JLLS Series, 600VAC, 300VDC, 3-1/4" L x 7/8" dia JLLS110
- LITTELFUSE Fuse, Time Delay, 1-1/4A, KLDR Series, 600VAC, 300VDC, 1-1/2" L x 13/32" dia KLDR1.25
- LITTELFUSE Powr-Speed Sqb Size 31 Din 110mm 315A PSR031DL0315Z
- LITTELFUSE Powr-Speed Sqb Size 33 Us Shrt Bl 800A PSR033US0800X
- LITTELFUSE Powr-Speed Sqb Size 33 Din 80mm 1500A PSR033DS1500X
- MERSEN Fuse, Fast Acting, 60A OTS60
- LITTELFUSE Time Delay, 600V AC, 300V DC KLDR030
- Littelfuse Fuses