Little Giant
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # SSLP3-A-2448
Zoro # G3472275
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,445.99
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Ventilated
Explore More Products
- LITTLE GIANT 24" x 24" Interior, 3 Compartments SL2-3D-2424
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H SSL4-A-2460
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" SSL3A2448PBD
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H SL1-3048-LP
- LITTLE GIANT Receiving Station, Center Shelf, 24" x 36" Top RS32436LL
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary MC3-2D-2424-LL
- LITTLE GIANT 12/14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary SSL3-A-3048
- LITTLE GIANT 12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary SSL2-A-3060-PBD
- LITTLE GIANT 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary SSLP3-A-2460
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUELSD
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black 493312BK
- Little Giant Industrial Storage Cabinets