Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 ga. Steel Heavy Duty Shelf Truck 5000 lb. Capacity, 53-1/2"L x 30"W

  • Zoro #: G4874871
  • Mfr #: 3GH3048-8PHK-FL
$806.43
  • Material: Steel
  • Top Shelf Height: 36"
  • Finish: Powder Coated
See full product details
This item ships free.

Little Giant #3GH3048-8PHK-FL Specifications

  • Zoro #: G4874871
  • Mfr #: 3GH3048-8PHK-FL
Material: Steel Top Shelf Height: 36"
Finish: Powder Coated Handle Included: Yes
Non-Marking: No Wheel Type: 8" Phenolic Kingpinless Casters
Overall Width: 30" Caster Material: Phenolic
Assembled/Unassembled: Assembled Utility Cart Item: Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
Caster Dia.: 8" Includes: Floor Lock to Stop Unwanted Movement
Shelf Length: 48" Item: Heavy-Duty Shelf Truck,5000 lb.,30 x 48"
Distance Between Shelves: 10-1/2" Load Capacity: 5000 lb.
Cart Shelf Style: Flush Gauge: 12
Caster Type: (2) Rigid, (2) Swivel with Floor Lock Utility Cart Shelf Style: Flush
Overall Length: 53-1/2" Color: Gray
Number of Shelves: 3 Shelf Width: 30"
Shelf LxW: 48"x30" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Load Capacity 5000 lb., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53-1/2 In., Overall Width 30 In., Number of Shelves 3, Caster Dia. 8 In., Caster Type (2) Rigid, (2) Swivel with Floor Lock, Caster Material Phenolic, Distance Between Shelves 10-1/2 In., Shelf Length 48 In., Shelf Width 30 In., Handle Included Yes, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 In., Cart Shelf Style Flush, Non-Marking No, Assembled/Unassembled Assembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #3GH3048-8PHK-FL