Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 ga. Steel Heavy Duty Shelf Truck 5000 lb. Capacity, 77-1/2"L x 36"W

  • Zoro #: G4873401
  • Mfr #: GH3672-8PHKBKPL
$904.59
  • Overall Length: 77-1/2"
  • Material: Steel
  • Caster Material: Phenolic
See full product details
This item ships free.

Little Giant #GH3672-8PHKBKPL Specifications

  • Zoro #: G4873401
  • Mfr #: GH3672-8PHKBKPL
Overall Length: 77-1/2" Material: Steel
Caster Material: Phenolic Load Capacity: 5000 lb.
Utility Cart Item: Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model Gauge: 12
Item: Heavy-Duty Shelf Truck,5000 lb.,36 x 72" Overall Width: 36"
Distance Between Shelves: 23" Number of Shelves: 2
Non-Marking: No Caster Type: (2) Swivel with Wheel Brakes, (2) Swivel with Swivel Locks
Finish: Powder Coated Top Shelf Height: 36"
Caster Dia.: 8" Shelf Length: 72"
Cart Shelf Style: Flush Wheel Type: 8" Phenolic Kingpinless Casters
Shelf Width: 36" Utility Cart Shelf Style: Flush
Assembled/Unassembled: Assembled Handle Included: Yes
Shelf LxW: 72"x36" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Load Capacity 5000 lb., Steel Material, 12 Gauge, Powder Coated Finish, Overall Length 77-1/2 In., Overall Width 36 In., Number of Shelves 2, Caster Dia. 8 In., Caster Type (2) Swivel with Wheel Brakes, (2) Swivel with Swivel Locks, Caster Material Phenolic, Distance Between Shelves 23 In., Shelf Length 72 In., Shelf Width 36 In., Handle Included Yes, Top Shelf Height 36 In., Cart Shelf Style Flush, Non-Marking No, Assembled/Unassembled Assembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #GH3672-8PHKBKPL