Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 ga. Steel Multi-Shelf Truck 3600 lb. Capacity, W x 45"H

  • Zoro #: G4874661
  • Mfr #: 3M-2436-6PH
$462.01
  • Number of Shelves: 3
  • Utility Cart Item: Multi-Shelf Truck, Storage Rack on Wheels
  • Distance Between Shelves: 16 1/2 in
See full product details
This item ships free.

Little Giant #3M-2436-6PH Specifications

  • Zoro #: G4874661
  • Mfr #: 3M-2436-6PH
Number of Shelves: 3 Utility Cart Item: Multi-Shelf Truck, Storage Rack on Wheels
Distance Between Shelves: 16 1/2 in Gauge: 12 ga
Shelf Width: 24 in Cart Shelf Style: Flush
Finish: Powder Coated Utility Cart Shelf Style: Flush
Non-Marking: No Item: Multi-Shelf Truck,3-Flush,24 x 36"
Wheel Type: 6" x 2" Phenolic Color: Gray
Handle Included: Yes Caster Type: (2) Rigid, (2) Swivel
Load Capacity: 3600 lb. Caster Material: Phenolic
Caster Dia.: 6" Top Shelf Height: 45 in
Shelf Length: 36 in Overall Height: 45"
Assembled/Unassembled: Assembled Material: Steel
Shelf LxW: 36 in x 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-Shelf Truck,3-Flush,24 x 36 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 45 in, Assembled/Unassembled Assembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #3M-2436-6PH