Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 ga. Steel Multi-Shelf Truck 3600 lb. Capacity, W x 65"H

  • Zoro #: G4874381
  • Mfr #: 4ML-3048-6PH
$654.69
  • Overall Height: 65"
  • Cart Shelf Style: Lipped
  • Non-Marking: No
See full product details
This item ships free.

Little Giant #4ML-3048-6PH Specifications

  • Zoro #: G4874381
  • Mfr #: 4ML-3048-6PH
Overall Height: 65" Cart Shelf Style: Lipped
Non-Marking: No Caster Dia.: 6"
Utility Cart Item: Multi-Shelf Truck Load Capacity: 3600 lb.
Caster Type: (2) Rigid, (2) Swivel Wheel Type: 6" x 2" Phenolic
Shelf Length: 48 in Color: Gray
Shelf Width: 30 in Utility Cart Shelf Style: Lipped
Lip Height: 1-1/2" Item: Multi-Shelf Truck,4-Lip,30 x 48"
Top Shelf Height: 65 in Number of Shelves: 4
Caster Material: Phenolic Distance Between Shelves: 16 1/2 in
Assembled/Unassembled: Assembled Material: Steel
Finish: Powder Coated Handle Included: Yes
Gauge: 12 ga Shelf LxW: 48 in x 30 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-Shelf Truck,4-Lip,30 x 48 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #4ML-3048-6PH