Little Giant Pump
1/2 HP 1-1/2" F Submersible Sump Pump 115V Wide Angle Float
Mfr # 511710
Zoro # G9123947
Free Shipping & Returns
$749.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Epoxy Coated Cast Iron
- HP 1/2
- Hz 60 Hz
Explore More Products
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump 510802
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord 506271
- LITTLE GIANT PUMP Sump Pump Package, 1/3 hp, 115V AC Rated 14940655
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506804
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp 510852
- LITTLE GIANT PUMP Sump/Effluent Pump 506808
- LITTLE GIANT PUMP Little Giant 620206 WS100HM-34 Submersible High Head Filtered Effluent Pump - 460V- 164 GPM At 10' 620206
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506803
- LITTLE GIANT PUMP Little Giant 506162 6-CIA Submersible Sump Pump with Legs - 8'L Cord 506162
- ECO-FLO Thermoplastic SumpPump, WdeAnglSwtch1/3HP SPP33W
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC None 4HU68
- Little Giant Pump Submersible Sump Pumps