Little Giant
16 ft Fiberglass Extension Ladder, 375 lb Load Capacity
- Zoro #: G0572588
- Mfr #: 17216
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $498.95
Little Giant #17216 Specifications
- Zoro #: G0572588
- Mfr #: 17216
- Industry Ladder Size: 16 ft
- Extended Ladder Height: 16 ft
- Load Capacity: 375 lb
- ANSI Type: IAA
- Material: Fiberglass
- Closed Height: 8.5 ft
- Net Weight: 39 lb
- Rung Shape: Step
- Adjustable Increments: 12 in
- Item: Extension Ladder
- Bottom Width: 22 in
- Rail Type: Non Conductive
- Section Length: 18 ft
- Shoe Design: Sure-Set(TM)
- Series: HyperLite Sumo
- Rung/Step Spacing: 12 in
- Standards: ANSI, OSHA
- Country of Origin (subject to change): United States
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 16 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 8 ft 6 in, Section Length 18 ft, Net Weight 39.0 lb, Rung/Step Spacing 12 in
Reviews of Little Giant #17216
Explore more
- LITTLE GIANT 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity 17228
- LITTLE GIANT 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity 17916
- LITTLE GIANT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity 18324
- BAUER LADDER 32 ft Aluminum Extension Ladder, 300 lb Load Capacity 22132
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity D6224-2
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity FE3216
- Little Giant Extension Ladders