Skip to Main Content
customer-service Help
Little Giant

16 ft Fiberglass Extension Ladder, 375 lb Load Capacity

Little Giant 16 ft Fiberglass Extension Ladder,  375 lb Load Capacity 17616
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$535.33
  • Industry Ladder Size: 16 ft
  • Extended Ladder Height: 16 ft
  • Load Capacity: 375 lb
See full product details
This item ships free.
Total: $535.33

Little Giant #17616 Specifications

  • Industry Ladder Size: 16 ft
  • Extended Ladder Height: 16 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Closed Height: 8.5 ft
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 22 in
  • Rail Type: Non Conductive
  • Section Length: 18 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite Sumo
  • Rung/Step Spacing: 12 in
  • Standards: ANSI, OSHA
  • Includes: Cable Hook, V-Rung
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 16 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, V-Rung, Rung Shape Step, Closed Height 8 ft 6 in, Section Length 18 ft, Rung/Step Spacing 12 in

Reviews of Little Giant #17616