customer-service Help
Little Giant

16 ft Fiberglass Extension Ladder, 375 lb Load Capacity

Little Giant 16 ft Fiberglass Extension Ladder,  375 lb Load Capacity 17916
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Total: $368.95

Little Giant #17916 Specifications

  • Industry Ladder Size: 16 ft
  • Extended Ladder Height: 16 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Closed Height: 8.5 ft
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 18 in
  • Rail Type: Non Conductive
  • Section Length: 18 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite
  • Rung/Step Spacing: 12 in
  • Standards: ANSI, OSHA
  • Country of Origin (subject to change): United States

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 16 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 8 ft 6 in, Section Length 18 ft, Rung/Step Spacing 12 in

Reviews of Little Giant #17916