Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 HP 3" Manual Submersible Sewage Pump 230V

  • Zoro #: G0267032
  • Mfr #: 20S-CIM
$1,068.31
  • GPM of Water @ 15 Ft. of Head: 195
  • GPM of Water @ 40 Ft. of Head: 120
  • GPM of Water @ 20 Ft. of Head: 168
See full product details
This item ships free.

Little Giant #20S-CIM Specifications

  • Zoro #: G0267032
  • Mfr #: 20S-CIM
GPM of Water @ 15 Ft. of Head: 195 GPM of Water @ 40 Ft. of Head: 120
GPM of Water @ 20 Ft. of Head: 168 Pump Body Material: Cast Iron
Impeller Material - Pumps: Brass Max. Dia. Solids: 2"
Max. Diameter Solids: 2 in Input Phase AC: 1
GPM of Water @ 50 Ft. of Head: 87 Agency Compliance: UL Listed, CSA Certified
Base Material: Cast Iron Pump Type: Manual
HP: 2 Manufacturers Warranty Length: 2 yr
Max. Head - Pumps: 77 ft. Max. Head: 77.0 ft
Item: Sewage Ejector Pump Discharge NPT: 3"
Switch Type: None GPM of Water @ 30 Ft. of Head: 140
Amps - Pumps: 18.00 Housing Material: Cast iron
Item - Sewage Pumps: Submersible Sewage Pump Voltage - Pumps: 208 to 240VAC
GPM of Water @ 60 Ft. of Head: 58 Cord Length: 20 ft
Pump HP: 2 GPM of Water @ 10 Ft. of Head: 205
Shaft Seal Material - Pumps: Carbon, Ceramic Motor Type: Permanent Split Capacitor
Amps: 18.00 Voltage: 208 to 230
Motor RPM: 2900 Impeller Material: Cast Iron
Thermal Protection: No Diameter: 12-15/16"
Max. Liquid Temp.: 140 Degrees F Shaft Seal: Carbon/Ceramic
Bearing Type: Ball Cord Length - Pumps: 20 ft.
Switch Type - Pumps: No Switch Included GPM of Water @ 25 Ft. of Head: 160
Phase: 1 Height: 19-3/43"
Flow Rate @ 20 Ft. of Head: 168.0 gpm Flow Rate @ 10 Ft. of Head: 205.0 gpm
Flow Rate @ 60 Ft. of Head: 58.0 gpm Rated Voltage: 240V AC
Duty Cycle: Continuous Phase - Pumps: 1
RPM: 2,900 RPM Discharge Standard: NPT
Switch Actuation: No Switch Included Discharge Gender: Female
Switch Electrical Connection: No Switch Included Flow Rate @ 40 Ft. of Head: 120.0 gpm
Flow Rate @ 15 Ft. of Head: 195.0 gpm Discharge Dia.: 3 in
Body Dia.: 12 15/16 in Discharge: 3 in FNPT
Overall Height: 19 3/43 in Body Material: Cast Iron
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sewage Ejector Pump, HP 2, Rated Voltage 240V AC, Phase - Pumps 1, Amps 18.00, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 205.0 gpm, Flow Rate @ 15 Ft. of Head 195.0 gpm, Flow Rate @ 20 Ft. of Head 168.0 gpm, Flow Rate @ 40 Ft. of Head 120.0 gpm, Flow Rate @ 60 Ft. of Head 58.0 gpm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #20S-CIM