Skip to Main Content
customer-service Help

20 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Zoro #: G0572752
  • Mfr #: 17520
Little Giant 20 ft Fiberglass Extension Ladder,  375 lb Load Capacity 17520
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$493.07
  • Industry Ladder Size: 20 ft
  • Extended Ladder Height: 20 ft
  • Load Capacity: 375 lb
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Little Giant #17520 Specifications

  • Zoro #: G0572752
  • Mfr #: 17520
  • Industry Ladder Size: 20 ft
  • Extended Ladder Height: 20 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Closed Height: 10 ft 8 in
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 18 in
  • Rail Type: Non Conductive
  • Section Length: 10 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite
  • Rung/Step Spacing: 12 in
  • Includes: Cable Hook, V-Rung
  • Standards: ANSI, OSHA
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 20 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, V-Rung, Rung Shape Step, Closed Height 10 ft 8 in, Section Length 10 ft, Rung/Step Spacing 12 in

Reviews of Little Giant #17520