Skip to Main Content
customer-service Help
Little Giant

24 ft Fiberglass Extension Ladder, 375 lb Load Capacity

Feedback Help us improve our product images
$809.35
  • Industry Ladder Size: 24 ft
  • Extended Ladder Height: 24 ft
  • Load Capacity: 375 lb
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $809.35

Little Giant #17224-186 Specifications

  • Industry Ladder Size: 24 ft
  • Extended Ladder Height: 24 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Closed Height: 12 ft 7 in
  • Net Weight: 53 lb
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 22 in
  • Rail Type: Non Conductive
  • Section Length: 12 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite Sumo
  • Rung/Step Spacing: 12 in
  • Standards: ANSI, OSHA
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 12 ft 7 in, Section Length 12 ft, Net Weight 53.0 lb, Rung/Step Spacing 12 in

Reviews of Little Giant #17224-186