Little Giant
24 ft Fiberglass Extension Ladder, 375 lb Load Capacity
- Zoro #: G0572770
- Mfr #: 17524
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $606.90
Little Giant #17524 Specifications
- Zoro #: G0572770
- Mfr #: 17524
- Industry Ladder Size: 24 ft
- Extended Ladder Height: 24 ft
- Load Capacity: 375 lb
- ANSI Type: IAA
- Material: Fiberglass
- Closed Height: 12 ft 7 in
- Rung Shape: Step
- Adjustable Increments: 12 in
- Item: Extension Ladder
- Bottom Width: 18 in
- Rail Type: Non Conductive
- Section Length: 12 ft
- Shoe Design: Sure-Set(TM)
- Series: HyperLite
- Rung/Step Spacing: 12 in
- Includes: Cable Hook, V-Rung
- Standards: ANSI, OSHA
- Country of Origin (subject to change): United States
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, V-Rung, Rung Shape Step, Closed Height 12 ft 7 in, Section Length 12 ft, Rung/Step Spacing 12 in
Reviews of Little Giant #17524
Explore more
- LITTLE GIANT 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity 17920
- LITTLE GIANT 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity 17624
- LITTLE GIANT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity 18420
- BAUER LADDER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity 31320
- BAUER LADDER Parallel Sectional Ladder, 4' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity 33334
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity FE0624
- Little Giant Extension Ladders