Little Giant Ladders
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 17624
Zoro # G0584077
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$692.99
Key Features
- Extended Ladder Height 24 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 12 ft 7 in
Explore More Products
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 375 lb Load Capacity 17628
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 17840
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 375 lb Load Capacity 17920-186
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 375 lb Load Capacity 17228
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 18824
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 18324
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 17524-264V
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 18728
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 18816
- WERNER Fiberglass Extension Ladder, 250 lb Load Capacity D6028-2
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb Load Capacity 18828-186
- Little Giant Ladders Ladders