Little Giant

28 ft Aluminum Extension Ladder, 375 lb Load Capacity

Little Giant 28 ft Aluminum Extension Ladder,  375 lb Load Capacity 16028
Hover or click to zoom Tap to zoom
$2,736.60
  • Extended Ladder Height: 28 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
See full product details
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Total: $2,736.60

Little Giant #16028 Specifications

  • Industry Ladder Size: 28 ft
  • Extended Ladder Height: 28 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Aluminum
  • Net Weight: 70 lb
  • Rung Shape: D-Rung
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 17 in
  • Rail Type: Aluminum
  • Section Length: 14 ft
  • Shoe Design: Aluminum/Rubber
  • Series: Shovel
  • Rung/Step Spacing: 12 in
  • Standards: OSHA/ANSI
  • Includes: All The Necessary Warning, Caution, Danger and Instruction Labels
  • Country of Origin (subject to change): United States

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 in, Shovel Series, Rail Type Aluminum, Shoe Design Aluminum/Rubber, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Rung Shape D-Rung, Section Length 14 ft, Net Weight 70.0 lb, Rung/Step Spacing 12 in

Reviews of Little Giant #16028