Little Giant

28 ft Fiberglass Extension Ladder, 300 lb Load Capacity

Little Giant 28 ft Fiberglass Extension Ladder,  300 lb Load Capacity 18328
Hover or click to zoom Tap to zoom
$670.91
  • Industry Ladder Size: 28 ft
  • Extended Ladder Height: 28 ft
  • Load Capacity: 300 lb
See full product details
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Total: $670.91

Little Giant #18328 Specifications

  • Industry Ladder Size: 28 ft
  • Extended Ladder Height: 28 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 14 ft 9 in
  • Net Weight: 52.0 lb
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 21 1/2 in
  • Rail Type: Non Conductive
  • Section Length: 14 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite
  • Rung/Step Spacing: 12 in
  • Includes: Cable Hook, Claw, Pole Strap
  • Standards: OSHA/ANSI
  • Country of Origin (subject to change): United States

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 21 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, Claw, Pole Strap, Rung Shape Step, Closed Height 14 ft 9 in, Section Length 14 ft, Net Weight 52.0 lb, Rung/Step Spacing 12 in

Reviews of Little Giant #18328