Skip to Main Content
customer-service Help

28 ft Fiberglass Extension Ladder, 375 lb Load Capacity

Little Giant 28 ft Fiberglass Extension Ladder,  375 lb Load Capacity 17928
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$528.92
  • Industry Ladder Size: 28 ft
  • Extended Ladder Height: 28 ft
  • Load Capacity: 375 lb
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $528.92

Little Giant #17928 Specifications

  • Industry Ladder Size: 28 ft
  • Extended Ladder Height: 28 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Closed Height: 14 ft 7 in
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 18 in
  • Rail Type: Non Conductive
  • Section Length: 14 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite
  • Rung/Step Spacing: 12 in
  • Standards: ANSI, OSHA
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 14 ft 7 in, Section Length 14 ft, Rung/Step Spacing 12 in

Reviews of Little Giant #17928