Little Giant Pump
115V AC Submersible Centrifugal Pump, 5-1/2" x 3-1/2" x 4-3/4"
Mfr # 502103
Zoro # G1548897
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/40 hp
- Voltage 115V
- Full Load Amps 1.7 A
- Cord Length 6 ft
- Impeller Material Nylon
Replacement Parts
Explore More Products
- LITTLE GIANT PUMP Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H 500500
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/150 hp, Single Phase, 10.2 ft Max Head, 1/4 in Intake and Disch 526003
- LITTLE GIANT PUMP Pump, circulating, 670gph, 115V 503603
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H 503216
- LITTLE GIANT PUMP Submersible Pump, 0.6 A, 115V AC, 1/125 hp, 7 ft Max Head, 1/4 in Intake and Disch, Epoxy Encap 518200
- LITTLE GIANT PUMP Pump, 4-15/16 In. L, 2-3/4 In. W 566608
- DAYTON Pump, Compact Submersible, 1/30 HP 2HNP1
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H 504203
- LITTLE GIANT PUMP Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge 503103
- LITTLE GIANT PUMP Pump, 4-17/32 In. L, 2-5/8 In. W 518400
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H 502375
- Little Giant Pump Compact Submersible Centrifugal Pumps