Little Giant Pump
Utility Pump, Stainless Steel, 115 V
Mfr # 555110
Zoro # G1672842
$178.97
20% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/10 hp
- Body Material Stainless Steel
- Cord Length 6 ft
- GPH of Water @ 10 Ft. of Head 300 gph
- GPH of Water @ 1 Ft. of Head 360 gph
Replacement Parts
Explore More Products
- LITTLE GIANT PUMP PE-1 115V Small Submersible Pump 170 GPH At 1' 518200
- LITTLE GIANT PUMP PE-2.5F Small Submersible Pump - 115V- 475 GPH At 1' 518600
- LITTLE GIANT PUMP Little Giant 502286 2E-38NT Small Submersible Pump - Dual Purpose- 115V- 300 GPH At 1' 502286
- LITTLE GIANT PUMP Utility Pump 505715
- LITTLE GIANT PUMP Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated 505714
- LITTLE GIANT PUMP Utility Pump 505723
- LITTLE GIANT PUMP Little Giant 500386 1-42AT Small Submersible Pump - Dual Purpose- 115V- 170 GPH At 1' 500386
- LITTLE GIANT PUMP 1/6 HP Pump Sump 505902
- LITTLE GIANT PUMP P-AAA Small Submersible Pump - 115V- 120 GPH At 1' 523086
- LITTLE GIANT NK-2 Permanently Lubricated Multi-Purpose Pump 527003
- SCC PUMPS Utility Pump, 115V, 10 GPM, Nitrile Imp AC-1210-10F-TE
- Little Giant Pump Utility Pumps