Little Giant

40 ft Fiberglass Extension Ladder, 300 lb Load Capacity

Little Giant 40 ft Fiberglass Extension Ladder,  300 lb Load Capacity 17340
Hover or click to zoom Tap to zoom
Key Features
  • Extended Ladder Height: 40 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 20.5 ft
  • Net Weight: 80 lb
  • Rung Shape: Step
  • Adjustable Increments: 12 in
See full product details
$1,050.04
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Little Giant #17340 Specifications

  • Industry Ladder Size: 40 ft
  • Extended Ladder Height: 40 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 20.5 ft
  • Net Weight: 80 lb
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 22 in
  • Rail Type: Non Conductive
  • Section Length: 20 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite
  • Rung/Step Spacing: 12 in
  • Standards: ANSI, OSHA
  • Country of Origin (subject to change): United States

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 40 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 20 ft 6 in, Section Length 20 ft, Net Weight 80 lb, Rung/Step Spacing 12 in

Reviews of Little Giant #17340

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.