Skip to Main Content
customer-service Help
Little Giant

40 ft Fiberglass Extension Ladder, 300 lb Load Capacity

Little Giant 40 ft Fiberglass Extension Ladder,  300 lb Load Capacity 17740
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$972.84
  • Industry Ladder Size: 40 ft
  • Extended Ladder Height: 40 ft
  • Load Capacity: 300 lb
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $972.84

Little Giant #17740 Specifications

  • Industry Ladder Size: 40 ft
  • Extended Ladder Height: 40 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 20.5 ft
  • Net Weight: 76 lb
  • Rung Shape: Step
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 22 in
  • Rail Type: Non Conductive
  • Section Length: 20 ft
  • Shoe Design: Sure-Set(TM)
  • Series: HyperLite
  • Rung/Step Spacing: 12 in
  • Standards: ANSI, OSHA
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 40 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 20 ft 6 in, Section Length 20 ft, Net Weight 76.0 lb, Rung/Step Spacing 12 in

Reviews of Little Giant #17740