Little Giant

6 ft. Aluminum 300 lb. Platform Stepladder, Type IA

Little Giant 6 ft. Aluminum 300 lb. Platform Stepladder,  Type IA 15270-001
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Platform Stepladder
  • Platform Height: 3 ft 8 in
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Platform Stepladder
  • Number of Steps: 4
  • ANSI Type: IA
See full product details
$170.58
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Subtotal: $170.58

Little Giant #15270-001 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Ladder Height: 6 ft
  • Item: Platform Stepladder
  • Platform Height: 3 ft 8 in
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Platform Stepladder
  • Number of Steps: 4
  • ANSI Type: IA
  • Bottom Width: 21 in
  • Platform Width: 13 in
  • Platform Depth: 13 in
  • Base Spread: 40 in
  • Net Weight: 12.4 lbs.
  • Includes: Built in Comfort Step
  • Step Depth: 3 in
  • Step Tread: Ribbed
  • Rung/Step Spacing: 12 in
  • Ladder Tread: Ribbed
  • Series: Flip-N-Lite
  • Standards: ANSI, OSHA
  • Country of Origin (subject to change): China

Description

Platform Stepladder, Ladder Height 6 ft, Platform Width 13 in, Platform Depth 13 in, Platform Height 3 ft 8 in, Load Capacity 300 lb, Bottom Width 21 in, Base Spread 40 in, Material Aluminum, Series Flip-N-Lite, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Built in Comfort Step, Standards OSHA and ANSI 14.2, Net Weight 12.4 lb

Reviews of Little Giant #15270-001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.