Skip to Main Content
customer-service Help
Little Giant

6 ft Fiberglass Platform Stepladder, 375 lbs. Capacity

Little Giant 6 ft Fiberglass Platform Stepladder,  375 lbs. Capacity 15286-001
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$231.86
  • Ladder Height: 6 ft
  • Platform Height: 3 ft 9 in
  • Load Capacity: 375 lbs.
See full product details
This item ships free.
Total: $231.86

Little Giant #15286-001 Specifications

  • Ladder Height: 6 ft
  • Platform Height: 3 ft 9 in
  • Load Capacity: 375 lbs.
  • Material: Fiberglass
  • Stepladder Item: Platform Stepladder
  • Number of Steps: 4
  • ANSI Type: IAA
  • Bottom Width: 23 1/2 in
  • Platform Width: 13 1/4 in
  • Platform Depth: 14 in
  • Base Spread: 41 in
  • Net Weight: 28.8 lbs.
  • Item: Platform Stepladder
  • Standards: ANSI, OSHA
  • Step Tread: Ribbed
  • Rung/Step Spacing: 12 in
  • Includes: Instruction Manual
  • Step Depth: 4-1/2 in
  • Ladder Tread: Ribbed
  • Series: AirWing
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Platform Stepladder, Ladder Height 6 ft, Platform Width 13 1/4 in, Platform Depth 14 in, Platform Height 3 ft 9 in, Load Capacity 375 lb, Bottom Width 23 1/2 in, Base Spread 41 in, Material Fiberglass, Series AirWing, Number of Steps 4, Step Depth 4-1/2 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Instruction Manual, Standards OSHA and ANSI 14.5, Net Weight 28.8 lb

Reviews of Little Giant #15286-001