Biological Waterfall Filter, Max 10000GPH

LITTLE GIANT| Zoro #: G2090593| Mfr #: F5000

$475.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Stainless Steel Liner Attachment Ring, Pipe Grommet, Artificial Rock Ledge for Falls, Filter Pads, Media Bag with Biological Media
Dia. (In.): 31-1/2
Waterfall Outlet Width (In.): 23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090593 Mfr #: F5000
Includes: Stainless Steel Liner Attachment Ring, Pipe Grommet, Artificial Rock Ledge for Falls, Filter Pads, Media Bag with Biological MediaDia. (In.): 31-1/2
Waterfall Outlet Width (In.): 23Max. Flow (GPH): 10,000
Length (In.): 40-1/2Use With: 4HGH3
Connection Size: 2" or 3" Pipe GrommetItem: Biological Waterfall Filter
Height (In.): 30Country of Origin (subject to change): United States

Description

Biological Waterfall Filter, Connection Size 2 In or 3 In Pipe Grommet, Max. Flow 10,000 GPH, Waterfall Outlet Width 23 In., Length 40 1/2 In., Dia. 31 1/2 In., Height 30 In., Recommended for Use with G2007187, Includes Stainless Steel Liner Attachment Ring, Pipe Grommet, Artificial Rock Ledge for Falls, Filter Pads, Media Bag with Biological Media

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews