Condensate, Mini-Split

LITTLE GIANT| Zoro #: G0836613| Mfr #: EC-400

$96.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836613 Mfr #: EC-400
Item: Condensate PumpLength: 1-1/2"
Width: 1-3/8"Height: 3-1/4"
Includes: Pump/Controller, Reservoir, Suction, Vent and Drain TubingItem: Condensate Pump
HP: -Watts: 20
Voltage: 230Amps: 12
Discharge: 5/32" BarbFloat Material: Polystyrene
GPH of Water @ 1 Ft. of Head: 2Pump Type: Mini-Split
Shut-Off: 35 ft.Reservoir Capacity: No Reservoir
Country of Origin (subject to change): Mexico

Product Description

Condensate Pump, Mini-Split, - HP, 20 Watts, Voltage 230, 12 Amps, Reservoir Capacity No Reservoir, Height 3-1/4 In., Length 1-1/2 In., Width 1-3/8 In., 5/32 In. Barb Discharge, Float Material Polystyrene, Shut-Off 35 ft., Includes Pump/Controller, Reservoir, Suction, Vent and Drain Tubing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews