Condensate Pump, 1/12 HP, 120 Volt

LITTLE GIANT| Zoro #: G1880706| Mfr #: 3-ABS

$184.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880706 Mfr #: 3-ABS
Item: Condensate PumpLength: 12"
Width: 6"Height: 6-1/2"
GPH of Water @ 20 Ft. of Head: 115GPH of Water @ 40 Ft. of Head: -
Includes: 6 ft. Power Cord, Thermal Overload Protector, Polyethylene Screen, Integral Float Switch, Copper Check Valve for 1/2" OD Rigid-Plastic or Copper TubingItem: Condensate Pump
HP: 1/12Watts: 210
Voltage: 120Amps: 3.5
Discharge: 1/2" MNPTFloat Material: ABS Plastic
GPH of Water @ 1 Ft. of Head: 310GPH of Water @ 5 Ft. of Head: 280
GPH of Water @ 9 Ft. of Head: 260GPH of Water @ 12 Ft. of Head: 230
GPH of Water @ 15 Ft. of Head: 200Shaft Material: Stainless Steel
Standards: -Pump Type: Shallow Pan
Max. Pressure: 11.2 psiCord Length: 9 ft.
GPH of Water @ 30 Ft. of Head: -Shut-Off: 26 ft.
Reservoir Capacity: 1 gal.Max. Temp.: 120 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Condensate Pump, Shallow Pan, 1/12 HP, 210 Watts, Voltage 120, 3.5 Amps, Max. Pressure 11.2 psi, Reservoir Capacity 1 gal., Height 6-1/2 In., Length 12 In., Width 6 In., 1/2 In. MNPT Discharge, Float Material ABS Plastic, Shut-Off 26 ft., Max. Temp. 120 Degrees F, Cord Length 9 ft., Shaft Material Stainless Steel, Standards -, Includes 6 ft. Power Cord, Thermal Overload Protector, Polyethylene Screen, Integral Float Switch, Copper Check Valve for 1/2 In. OD Rigid-Plastic or Copper Tubing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews