JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Condensate Pump, 1/150 HP, 120 Volt

LITTLE GIANT| Zoro #: G2235633| Mfr #: 1-ABS

$79.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235633 Mfr #: 1-ABS
Item: Condensate PumpLength: 7-7/16"
Width: 3-3/4"Height: 4-7/16"
Includes: 6 ft. Power Cord, Thermal Overload Protector, Polyethylene Screen, 1/4" Discharge ElbowItem: Condensate Pump
HP: 1/150Watts: 70
Voltage: 120Amps: 1.1
Discharge: 1/4" MNPTFloat Material: ABS Plastic
GPH of Water @ 1 Ft. of Head: 205GPH of Water @ 5 Ft. of Head: 145
GPH of Water @ 9 Ft. of Head: 25Shaft Material: Stainless Steel
Pump Type: Compact SubmersibleCord Length: 6 ft.
Max. Pressure: 4.3 psiShut-Off: 10 ft.
Reservoir Capacity: No ReservoirMax. Temp.: 120 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Condensate Pump, Compact Submersible, 1/150 HP, 70 Watts, Voltage 120, 1.1 Amps, Max. Pressure 4.3 psi, Reservoir Capacity No Reservoir, Height 4-7/16 In., Length 7-7/16 In., Width 3-3/4 In., 1/4 In. MNPT Discharge, Float Material ABS Plastic, Shut-Off 10 ft., Max. Temp. 120 Degrees F, Cord Length 6 ft., Shaft Material Stainless Steel, Standards -, Includes 6 ft. Power Cord, Thermal Overload Protector, Polyethylene Screen, 1/4 In. Discharge Elbow

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews