Shop Alternate Products
This Product is Discontinued
Little Giant Pump
Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (Discontinued)
Mfr # 554551
Zoro # G804105137
This Product is Discontinued
Key Features
- Maximum Flow Rate @ 15 Feet of Head 0.7 gpm
- Discharge Connection Style Barbed
- Turn On Level 2.5 in
- Nameplate Voltage 230V AC
- Maximum Media Temperature 140 Degrees F