JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Condensate Pump, 1/40 HP, 120 Volt

LITTLE GIANT| Zoro #: G0541667| Mfr #: 2-ABS

$114.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541667 Mfr #: 2-ABS
Item: Condensate PumpLength: 9"
Width: 4-39/64"Height: 4-7/8"
Includes: 6 ft. Power Cord, Thermal Overload Protector, Polyethylene ScreenItem: Condensate Pump
HP: 1/40Watts: 100
Voltage: 120Amps: 1.7
Discharge: 1/4" MNPTFloat Material: ABS Plastic
GPH of Water @ 1 Ft. of Head: 300GPH of Water @ 5 Ft. of Head: 205
GPH of Water @ 9 Ft. of Head: 100Shaft Material: Stainless Steel
Reservoir Capacity: 1/2 gal.Max. Temp.: 120 Degrees F
Pump Type: Shallow PanCord Length: 6 ft.
Max. Pressure: 5.1 psiShut-Off: 11.8 ft.
Country of Origin (subject to change): Mexico

Product Description

Condensate Pump, Shallow Pan, 1/40 HP, 100 Watts, Voltage 120, 1.7 Amps, Max. Pressure 5.1 psi, Reservoir Capacity 1/2 gal., Height 4-7/8 In., Length 9 In., Width 4-39/64 In., 1/4 In. MNPT Discharge, Float Material ABS Plastic, Shut-Off 11.8 ft., Max. Temp. 120 Degrees F, Cord Length 6 ft., Shaft Material Stainless Steel, Standards -, Includes 6 ft. Power Cord, Thermal Overload Protector, Polyethylene Screen

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews