Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Pump/Tank, 10 G

  • Zoro #: G1734372
  • Mfr #: 7P084
Little Giant Coolant Pump/Tank, 10 G 7P084
Little Giant Coolant Pump/Tank, 10 G 7P084
$674.31
  • GPH of 300 SSU @ Shut off (Ft.): 20.5
  • GPH of 50 SSU @ 1 Ft. of Head: 212
  • GPH of 100 SSU @ 12 Ft. of Head: 129
See full product details
This item ships free.

Little Giant #7P084 Specifications

  • Zoro #: G1734372
  • Mfr #: 7P084
GPH of 300 SSU @ Shut off (Ft.): 20.5 GPH of 50 SSU @ 1 Ft. of Head: 212
GPH of 100 SSU @ 12 Ft. of Head: 129 Shut-Off (Ft.): 26
Includes: 2P345 and 2P352 GPH of 300 SSU @ 3 Ft. of Head: 125
Max. Recommended Viscosity: 300 SSU GPH of 50 SSU @ 12 Ft. of Head: 102
Width (In.): 25 HP: 1/6
GPH of 300 SSU @ 1 Ft. of Head: 127 Max. Temp.: 120 Degrees F
Item: Machine Coolant Recirculating Tank System Type: Steel Tank
Length (In.): 10 GPM of Water @ 3 Ft. of Head: 20
GPH of 100 SSU @ 1 Ft. of Head: 161 Amps: 5
Voltage: 115 GPH of 100 SSU @ 3 Ft. of Head: 159
GPM of Water @ 10 Ft. of Head: 17 Features: Fan Cooled, Thermally Protected 1/50 HP, 115V Motor and a 4 Feet. 3-conductor Cord with Molded Plug
GPH of 50 SSU @ 3 Ft. of Head: 208 GPH of 100 SSU @ 6 Ft. of Head: 154
Inlet/Outlet (In.): 1 Tank (Gal.): 10
GPH of 300 SSU @ 12 Ft. of Head: 102 GPH of 50 SSU @ 6 Ft. of Head: 198
GPH of 50 SSU @ Shut off (Ft.): 26.8 GPH of 300 SSU @ 6 Ft. of Head: 123
GPM of Water @ 1 Ft. of Head: 21 Pump: Submersible Centrifugal
GPH of 100 SSU @ Shut off (Ft.): 21.4 Height (In.): 11-3/8
GPM of Water @ 5 Ft. of Head: 18 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Coolant Recirculating Tank System, Steel Tank, HP 1/6, Voltage 115, Amps 5, Inlet/Outlet (In.) 1, Tank (Gal.) 10, GPM of Water @ 5 Ft. of Head 18, Max. Recommended Viscosity 300 SSU, Max. Temp. 120 Degrees F, 198 GPH of 50 SSU @ 6 Ft. of Head, 154 GPH of 100 SSU @ 6 Ft. of Head, 123 GPH of 300 SSU @ 6 Ft. of Head, Length (In.) 10, Width (In.) 25, Height (In.) 11-3/8, Fan Cooled, Thermally Protected 1/50 HP, 115V Motor and a 4 Feet. 3-conductor Cord with Molded Plug

Reviews of Little Giant #7P084