Coolant Pump/Tank, 5 G

LITTLE GIANT| Zoro #: G2355053| Mfr #: 7P078

$278.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355053 Mfr #: 7P078
Item: Machine Coolant Recirculating Tank SystemVoltage: 115
Tank (Gal.): 5Max. Temp.: 120 Degrees F
Pump: Submersible CentrifugalFeatures: Fan Cooled, Thermally Protected 1/50 HP, 115V Motor and a 4 Feet. 3-conductor Cord with Molded Plug
Includes: 1P929 and 2P344Type: Polyethylene Tank
HP: 1/150Amps: 1.1
Inlet/Outlet (In.): 1/4GPM of Water @ 1 Ft. of Head: 3.4
GPM of Water @ 3 Ft. of Head: 2.8GPM of Water @ 5 Ft. of Head: 2
Shut-Off (Ft.): 7.5Max. Recommended Viscosity: 100 SSU
GPH of 50 SSU @ 1 Ft. of Head: 72GPH of 50 SSU @ 3 Ft. of Head: 60
GPH of 50 SSU @ 6 Ft. of Head: 36GPH of 50 SSU @ Shut off (Ft.): 7.4
GPH of 100 SSU @ 1 Ft. of Head: 24GPH of 100 SSU @ 3 Ft. of Head: 14
GPH of 100 SSU @ 6 Ft. of Head: 6GPH of 100 SSU @ Shut off (Ft.): 3.5
Length (In.): 11Width (In.): 15-1/2
Height (In.): 8Country of Origin (subject to change): United States

Product Description

Machine Coolant Pump/Tank, Tank Capacity 5 Gallons, Water Flow @ 1 Foot of Head 3.0 GPM, 100 SSU Cutting Oil @ 1 Foot of Head 24 GPH, 100 SSU Cutting Oil @ 3 Feet of Head 14 GPH, 100 SSU Cutting Oil @ 6 Feet of Head 6 GPH, 100 SSU Cutting Oil @ Shutoff Feet of Head 3.5 GPH, 50 SSU Water Soluble Oil @ 1 Foot of Head 72 GPH, 50 SSU Water Soluble Oil @ 3 Feet of Head 60 GPH

Product Reviews

Save 15%. Sign up for Z-mail.