Engine Driven Pump, 6-1/2 HP, 3 NPT

LITTLE GIANT| Zoro #: G2241924| Mfr #: ATT30-6HRF

$1,773.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241924 Mfr #: ATT30-6HRF
Item: Engine Driven Centrifugal PumpEngine Size: 196cc
Engine Brand: HondaNumber of Impellers: 1
GPM of Water @ 40 Ft. of Head: 190Seal Material: Buna N, Silicon Carbide
Engine/Motor Type: GasSensor Type: None
GPM of Water @ 60 Ft. of Head: 130Length: 25-1/16"
GPM of Water @ 70 Ft. of Head: 95GPM of Water @ 20 Ft. of Head: 231
Engine RPM: 3600Roll Bar Frame: Steel
Max. Pressure: 37 psiCasing Adapter: Aluminum
Impeller Type: Semi-OpenAgency Compliance: EPA, Pump is CARB Exempt
Volute/Wear Plate: Cast IronGPM of Water @ 80 Ft. of Head: 45
Max. Suction Lift: 25 ft.Mechanical Seal: Buna N, Silicon Carbide, Stainless Steel
Outlet: 3" NPTInlet: 3" NPT
Self-Priming: YesMax. Head: 85 ft.
Material of Construction: AluminumImpeller Material: Cast Iron
GPM of Water @ 10 Ft. of Head: 249Height: 21-3/4"
HP: 6.5Solids Handling Capacity: 1-1/8"
GPM of Water @ 30 Ft. of Head: 213Temp. Range: 40 Degrees to 105 Degrees F
Tank Capacity: 3.8 qt.Width: 18-5/16"
Check Valve: Natural RubberGPM of Water @ 50 Ft. of Head: 165
Application: TrashIgnition Type: Recoil
Country of Origin (subject to change): China

Product Description

Engine Driven Centrifugal Pump, 6.5 HP, Engine Size 196cc, Engine Brand Honda, Engine/Motor Type Gas, Tank Capacity (Qt.) 3.8, NPT Port (In.) 3, Material of Construction Aluminum, Impeller Cast Iron, Impeller Type Semi-Open, Solids Handling Capacity (In.) 1-1/8, Max. Pressure (PSI) 37, Engine RPM 3600, Max. Head (Ft.) 85, Max. Suction Lift (Ft.) 25, Roll Bar Frame Steel, Temp. Range (F) 40 to 105, Self-Priming Yes, Agency Compliance EPA, Pump is CARB Exempt

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.