Engine Driven Semi-Trash Pump, 18 HP

LITTLE GIANT| Zoro #: G1676543| Mfr #: FMIG40-18K

$6,580.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676543 Mfr #: FMIG40-18K
Engine/Motor Type: GasImpeller Material: Cast Iron
Engine RPM: 3600Sensor Type: Low Oil
GPM of Water @ 175 Ft. of Head: -Self-Priming: Yes
Casing Adapter: Cast IronGPM of Water @ 20 Ft. of Head: -
GPM of Water @ 250 Ft. of Head: -GPM of Water @ 200 Ft. of Head: -
Number of Impellers: 1Impeller Type: Semi-Open
Max. Pressure: 125 psiCheck Valve: Buna N
Item: Engine Driven Semi-Trash PumpMax. Suction Lift: 25 ft.
Temp. Range: 200 Degrees FEngine Size: 624cc
Material of Construction: Cast IronItem: Engine Driven Semi-Trash Pump
HP: 18Engine Brand: Kohler
Seal Material: Stainless Steel, VitonGPM of Water @ 10 Ft. of Head: -
GPM of Water @ 30 Ft. of Head: 500GPM of Water @ 40 Ft. of Head: -
GPM of Water @ 50 Ft. of Head: -GPM of Water @ 60 Ft. of Head: 450
GPM of Water @ 70 Ft. of Head: -GPM of Water @ 80 Ft. of Head: 400
GPM of Water @ 90 Ft. of Head: 360GPM of Water @ 100 Ft. of Head: 315
GPM of Water @ 125 Ft. of Head: 180GPM of Water @ 150 Ft. of Head: 40
Casing Adapter: Cast IronMechanical Seal: Viton, Stainless Steel
Check Valve: Buna NRoll Bar Frame: None
Ignition Type: ElectronicWidth: 17-47/64"
Application: Semi-TrashSolids Handling Capacity: 3/4"
Volute/Wear Plate: SteelMax. Head: 157 ft.
Length: 30"Outlet: 4" NPT
Height: 28-1/4"Inlet: 4" NPT
Country of Origin (subject to change): United States

Product Description

Engine Driven Semi-Trash Pump, 18 HP, Engine Size 624cc, Engine Brand Kohler, Engine/Motor Type Gas, NPT Port (In.) 4, Material of Construction Cast Iron, Impeller Cast Iron, Impeller Type Semi-Open, Solids Handling Capacity (In.) 3/4, Max. Pressure (PSI) 125, Engine RPM 3600, Max. Head (Ft.) 157, Max. Suction Lift (Ft.) 25, Roll Bar Frame None, Temp. Range (F) 200, Self-Priming Yes

Product Reviews

Save 15%. Sign up for Z-mail.