Extension Plank, Aluminum, 250 lb. Cap.

LITTLE GIANT| Zoro #: G2310314| Mfr #: 10813

$264.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Item: Extension PlankMaterial: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310314 Mfr #: 10813
Load Capacity: 250 lb.Item: Extension Plank
Material: AluminumOverall Width: 12"
Series: Little Giant Work PlankOverall Length: 8 to 13 ft.
Overall Height: 2"Standards: ANSI, OSHA
Country of Origin (subject to change): China

Description

Extension Plank, Overall Length 8 to 13 ft., Overall Width 12 In., Overall Height 2 In., Material Aluminum, Load Capacity 250 lb., Series Little Giant Work Plank, Standards ANSI, OSHA

Reviews