Skip to Main Content
customer-service Help
Little Giant

FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 11 ft

Feedback Help us improve our product images
$269.18
  • Item: FIBERGLASS COMBINATION LADDER
  • Ladder Configurations: 3-in-1 All-Access Combination Ladder
  • Extended Ladder Height: 11 ft
See full product details
This item ships free.
Total: $269.18

Little Giant #13905-071 Specifications

  • Item: FIBERGLASS COMBINATION LADDER
  • Ladder Configurations: 3-in-1 All-Access Combination Ladder
  • Extended Ladder Height: 11 ft
  • Stepladder Height: 5 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Net Weight: 19 lb
  • Closed Height: 5 ft 1 in
  • Standards: OSHA and ANSI
  • Closed Depth: 7 in
  • Bottom Width: 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

FIBERGLASS COMBINATION LADDER

Reviews of Little Giant #13905-071