Skip to Main Content
customer-service Help
Little Giant

FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft

Feedback Help us improve our product images
$325.99
  • Item: FIBERGLASS COMBINATION LADDER
  • Ladder Configurations: 3-in-1 All-Access Combination Ladder
  • Extended Ladder Height: 13 ft
See full product details
This item ships free.
Total: $325.99

Little Giant #13906-071 Specifications

  • Item: FIBERGLASS COMBINATION LADDER
  • Ladder Configurations: 3-in-1 All-Access Combination Ladder
  • Extended Ladder Height: 13 ft
  • Stepladder Height: 6 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Net Weight: 23 lb
  • Closed Depth: 7 in
  • Standards: OSHA and ANSI
  • Closed Height: 6 ft 1 in
  • Bottom Width: 25 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

FIBERGLASS COMBINATION LADDER

Reviews of Little Giant #13906-071