Grinder Pump, 2 HP

LITTLE GIANT| Zoro #: G0516074| Mfr #: IGP-A-RFK

$3387.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 46-1/2"
Hz: 60Hz
HP: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516074 Mfr #: IGP-A-RFK
Height: 46-1/2"Hz: 60Hz
HP: 2GPM of Water @ 5 Ft. of Head: 33
Phase: 1GPM of Water @ 50 Ft. of Head: 31
Motor Type: CSCRMax. Liquid Temp.: 140 Degrees F
GPM of Water @ 55 Ft. of Head: 30GPM of Water @ 80 Ft. of Head: 26
GPM of Water @ 45 Ft. of Head: 30GPM of Water @ 90 Ft. of Head: 22.5
Shaft Seal: Carbon/CeramicGPM of Water @ 25 Ft. of Head: 32
GPM of Water @ 40 Ft. of Head: 31.5On Point: 25
Impeller Material: BrassGPM of Water @ 110 Ft. of Head: 14
GPM of Water @ 120 Ft. of Head: 9Base Material: Cast Iron
Voltage: 230Discharge NPT: 1-1/4" F
Includes: All Necessary Components to Replace Positive Displacement GrindersGPM of Water @ 35 Ft. of Head: 31
Thermal Protection: yesDiameter: 16.75 "
Amps: 13.9Agency Compliance: UL/CSA
Handle: yesLength: 16.75 In
GPM of Water @ 30 Ft. of Head: 32GPM of Water @ 100 Ft. of Head: 19
Switch Type: TetherCord Length: 20 ft.
GPM of Water @ 10 Ft. of Head: 33Pump RPM: 3450
GPM of Water @ 60 Ft. of Head: 29GPM of Water @ 15 Ft. of Head: 32.5
Max. Head: 130 ft.Motor RPM: 3450
Off Point: 9Manufacturers Warranty Length: 2 yr.
GPM of Water @ 70 Ft. of Head: 28GPM of Water @ 20 Ft. of Head: 32.5
Bearing Type: Upper and Lower BallItem: Grinder Pump
Duty: ContinuousCountry of Origin (subject to change): United States

Description

Grinder Pump System, Progressive Cavity, 2 HP, Switch Type Tether, Voltage 230, Amps 13.9, Height 46.5 In., Dia. 19.2 In., Discharge NPT 1 In., Shaft Seal Carbon/Ceramic, Off Point (In.) 9, On Point 25 In., Max. Head 130 Ft., Max. Temp. 140 F, Phase 1, Cord Length 20 Ft., Standards UL/CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews