KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Housing/Switch, Use With 4XK40

LITTLE GIANT| Zoro #: G1045161| Mfr #: 106396

$64.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Housing/Switch
Includes: Switch Cover, 10 Ft. Power Cord, Switch Lever Arm, Handle, Protection Rod, Hex Plug
For Use With: 4XK40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045161 Mfr #: 106396
Item: Housing/SwitchIncludes: Switch Cover, 10 Ft. Power Cord, Switch Lever Arm, Handle, Protection Rod, Hex Plug
For Use With: 4XK40Country of Origin (subject to change): United States

Description

Housing/Switch, Includes Switch Cover, 10 Ft. Power Cord, Switch Lever Arm, Handle, Protection Rod, Hex Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews