Little Giant

Little Giant DT6BLUE Caddy in Blue

Little Giant Little Giant DT6BLUE Caddy in Blue 7404205
Hover or click to zoom Tap to zoom
$44.38
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $44.38

Little Giant #7404205 Specifications

  • Country of Origin (subject to change): China

Description

Features
  • Product Type: Caddy
  • Assembled Height: 10 in.
  • Assembled Width: 13.75 in.
  • Assembled Depth: 18 in.
  • Color Family: Blue
  • Stackable: Yes
  • Material: Plastic
  • Plastic tote box/organizer
  • Extra-thick sidewalls and compartments in varied sizes
  • Easy-grip handle with holes to store long-handled items

Restrictions and Compliance

Reviews of Little Giant #7404205