Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel

  • Zoro #: G4874278
  • Mfr #: 5SE-2460-72
$1,407.18
  • Material: Steel
  • Number of Shelves: 5
  • Height: 72"
See full product details
This item ships free.

Little Giant #5SE-2460-72 Specifications

  • Zoro #: G4874278
  • Mfr #: 5SE-2460-72
Material: Steel Number of Shelves: 5
Height: 72" Width: 60"
Finish: Powder Coated Shelf Capacity: 2000 lb.
Color: Gray Depth: 24"
Item: Metal Shelving Unit Gauge: 12
Shelving Style: Closed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welded Steel Closed Shelving,24x60x72"

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #5SE-2460-72