Zoro Homepage

Mobile Storage Locker, 3-Compartment

  • Mfr # SC2-6D-2448-6PY

  • Zoro # G4871651


product price: $2,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Handle Type
Slide Latch
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2-6D-2448-6PY
Zoro #
G4871651
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Shelf Width
24 in
Caster Wheel Dia.
6 in
Overall Height
67 1/2 in
Overall Depth
48 in
Shelf Depth
48 in
Caster Wheel Diameter
6 in
Panel Material Thickness
12 ga
Caster Wheel Width
6 in

Description

Mobile Storage Locker, Load Capacity 2,000 lb, Door Style Sliding, Number of Shelves 2, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Handle Type Slide Latch

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.