DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Multipurpose Ladder, 17 ft., Aluminum

LITTLE GIANT| Zoro #: G0728314| Mfr #: 10102LG

$365.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728314 Mfr #: 10102LG
Item: Multipurpose LadderLoad Capacity: 300 lb.
ANSI Type: IAMaterial: Aluminum
Standards: ANSI, UL Listed 184 and CSAIncludes: Wheels
Extended Ladder Height: 15 ft.Ladder Height: 17 ft.
Rail Type: AluminumSeries: Classic
Stepladder Height: 4 to 7 ft.Scaffold Height: 3 ft.
Bottom Width: 24-1/2"Closed Depth: 8"
Closed Height: 4 ft. 7"Country of Origin (subject to change): United States

Product Description

Multipurpose Ladder, Ladder Height 17 ft., Extended Ladder Height 15 ft., ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Stepladder Height 4 to 7 ft., Scaffold Height 3 ft., Closed Depth 8 In., Closed Height 4 ft. 7 In., Bottom Width 24-1/2 In., Rail Type Aluminum, Series Classic, Standards ANSI, UL Listed 184 and CSA, Includes Wheels

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.