Multipurpose Ladder, 22 ft., IA

LITTLE GIANT| Zoro #: G1245501| Mfr #: 10103LG

$347.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245501 Mfr #: 10103LG
ANSI Type: IAMaterial: Aluminum
Item: Multipurpose LadderLoad Capacity: 300 lb.
Extended Ladder Height: 19 ft.Ladder Height: 22 ft.
Rail Type: AluminumStandards: ANSI, UL Listed 184 and CSA
Series: ClassicIncludes: Wheels
Stepladder Height: 5 to 9 ft.Scaffold Height: 5 ft.
Bottom Width: 27-1/2"Closed Depth: 8"
Closed Height: 5 ft. 7"Country of Origin (subject to change): United States

Product Description

Multipurpose Ladder, Ladder Height 22 ft., Extended Ladder Height 19 ft., ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Stepladder Height 5 to 9 ft., Scaffold Height 5 ft., Closed Depth 8 In., Closed Height 5 ft. 7 In., Bottom Width 27-1/2 In., Rail Type Aluminum, Series Classic, Standards ANSI, UL Listed 184 and CSA, Includes Wheels

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.