customer-service Help
Little Giant

Multipurpose Ladder, 22 ft., IAA, Aluminum

Little Giant Multipurpose Ladder, 22 ft., IAA, Aluminum 10403
Tap to zoom
Hover or click to zoom
$573.31
  • Promotion Restriction: Not eligible for promotion
  • Includes: Instruction Manual
  • Item: Multipurpose Ladder
See full product details
This item ships free.

Total: $573.31

Little Giant #10403 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Includes: Instruction Manual
  • Item: Multipurpose Ladder
  • Bottom Width: 27 in
  • Load Capacity: 375 lb
  • Material: Aluminum
  • Rail Type: Aluminum
  • Closed Depth: 8 in
  • Rung/Step Spacing: 12 in
  • Closed Height: 5 ft 7 in
  • Series: Super Duty
  • Ladder Configurations: 90 Degrees , Extension, Scaffold, Staircase, Stepladder
  • Extended Ladder Height: 19 ft
  • Standards: OSHA and ANSI 14.2
  • Scaffold Height: 1 to 3 ft
  • Net Weight: 47.0 lb
  • ANSI Type: IAA
  • Ladder Height: 22 ft.
  • Stepladder Height: 5 to 9 ft
  • Country of Origin (subject to change): United States

Description

Multipurpose Ladder, Extended Ladder Height 19 ft, ANSI Type IAA, Material Aluminum, Load Capacity 375 lb, Stepladder Height 5 to 9 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 5 ft 7 in, Bottom Width 27 in, Rail Type Aluminum, Series Super Duty, Standards OSHA and ANSI 14.2, Includes Instruction Manual, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Net Weight 47.0 lb, Rung/Step Spacing 12 in

Reviews of Little Giant #10403