KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pond Skimmer, Max. 10, 000 GPH

LITTLE GIANT| Zoro #: G2007187| Mfr #: S5000

$402.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Use With: 4HGH5
Includes: Brush Stoppers, Net Trap, Inlet Screen, Lockable Weir Gate, Double Walled Cover
Connection Size: 2" or 3" Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007187 Mfr #: S5000
Use With: 4HGH5Includes: Brush Stoppers, Net Trap, Inlet Screen, Lockable Weir Gate, Double Walled Cover
Connection Size: 2" or 3" PipeLength (In.): 31-1/2
Width (In.): 24Item: Pond Skimmer
Weir Opening (In.): 9Max. Flow (GPH): 10,000
Height (In.): 24Country of Origin (subject to change): United States

Description

Pond Skimmer, Connection Size 2 In or 3 In Pipe, Max. Flow 10,000 GPH, Weir Opening 9 In., Length 31 1/2 In., Width 24 In., Height 24 In., Recommended for Use with G2090593, Includes Brush Stoppers, Net Trap, Inlet Screen, Lockable Weir Gate, Double Walled Cover

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews