KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pond Skimmer, Max 5, 000 GPH

LITTLE GIANT| Zoro #: G0310012| Mfr #: S1000

$257.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Flow (GPH): 5,000
Item: Pond Skimmer
Includes: Brush Stoppers, Net Trap, Inlet Screen, Lockable Weir Gate, Double Walled Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310012 Mfr #: S1000
Max. Flow (GPH): 5,000Item: Pond Skimmer
Includes: Brush Stoppers, Net Trap, Inlet Screen, Lockable Weir Gate, Double Walled CoverWidth (In.): 20
Height (In.): 24Use With: 4HGH4
Length (In.): 26Connection Size: 2" Pipe
Weir Opening (In.): 6-39/64Country of Origin (subject to change): United States

Description

Pond Skimmer, Connection Size 2 In Pipe, Max. Flow 5,000 GPH, Weir Opening 6 39/64 In., Length 26 In., Width 20 In., Height 24 In., Recommended for Use with G1031807, Includes Brush Stoppers, Net Trap, Inlet Screen, Lockable Weir Gate, Double Walled Cover

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews